1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AFW175-N10-E5
Water Separator - 5 μm Rating, 175 cfm Air Flow Capacity, 1 NPT Ports
MI ITEM #
04558179
MFR #
AFW175-N10-E5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Filters
SMC CORP OF AMERICA AFW175-N10-E5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AFW175-N10-E5
Water Separator - 5 μm Rating, 175 cfm Air Flow Capacity, 1 NPT Ports
MI ITEM #
04558179
MFR #
AFW175-N10-E5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Port Size
1 NPT
Details
Filter Rating
5 μm
Filter Type
Water Separator
Maximum Air Flow
175 cfm
Thread Standard
NPT
Overview
Mfr description
AFW175-N10-E5 FILTER, LARGE CAPACITY 1"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought