Overview
Mfr description
AL40-02B-38
Specifications
- Port Size1/4 BSPT
- Bowl MaterialMetal
- Oil Capacity
- Body Size40
- Operating MediumAir
- Proof Pressure218 psi
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
- Maximum Operating Pressure145 psi
- Operating Temperature Range23 to 140 °F
- Min Operating Temperature23 °F
- Max Operating Temperature140 °F
- IncludesBracket, Drain Cock, Level Gauge
- Manufacturer Catalog
- Manufacturer Product Page
- Weight1.74 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data