Motion
AL430-02B
MICRO MIST LUBRICATOR
MI ITEM #04558227
MFR #AL430-02B
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MICRO MIST LUBRICATOR
MI ITEM #04558227
MFR #AL430-02B

Mfr description
AL430-02B LUBRICATOR, MICRO MIST,L.P.
  • Atomizes lubricant into fine particles at uniform rate
  • Drip rate easily monitored with sight dome
  • Standard bowl guard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.08/each

Specifications

Dimensions

  • Port Size
    1/4 BSPT
  • Weight
    1.18 kg

Details

  • Bowl Material
    Polycarbonate
  • Includes
    Bracket
  • Lubricator Type
    Micro Mist
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Series
    AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)