Motion
AL800-F14
High Flow Air Lubricator - 1-1/2 BSPP, Polycarbonate Bowl, 14.88 fl oz Oil Capacity
Mi Item #04558239
MFR #AL800-F14
Price$113.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Air Lubricator - 1-1/2 BSPP, Polycarbonate Bowl, 14.88 fl oz Oil Capacity
Mi Item #04558239
MFR #AL800-F14

Mfr description
AL800-F14 LUBRICATOR
  • Adjustable oil drop rate
  • Bowl can be attached and detached with one hand
  • Optional drain cock for one touch drain exhaust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.25/each

Specifications

Dimensions

  • Body Size
    80
  • Overall Height
    11.14 in
  • Overall Width
    3.94 in
  • Weight
    1.90 lbs

Details

  • Bowl Material
    Polycarbonate
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Oil Capacity  
    14.88 fl oz (US)
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL800-900
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)