Motion
ALT-5-IS-1
Auto Feed Tank - Polycarbonate Bowl
Mi Item #04558248
MFR #ALT-5-IS-1
Price$516.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Feed Tank - Polycarbonate Bowl
Mi Item #04558248
MFR #ALT-5-IS-1

Mfr description
ALT-5-IS-1 AUTO FEED
  • Auto feed tank, metric style
  • Rc(PT) threads
  • Tank capacity (cm³): 5000, 9000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.89/each

Specifications

Dimensions

  • Weight
    29.50 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    W/Float Switch (Bottom Limit ON)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    0.7 MPa
  • Operating Temperature Range
    -5 to 60 °C
  • Proof Pressure
    1.5 MPa
  • Recommended Lubricants
    ISO VG32, Turbine Oil Class 1 (With No Additives)
  • Series
    ALT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)