Motion
AMD250C-03BC
Micro Mist Separator - 3/8 BSPT Ports, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
MI ITEM #04558275
MFR #AMD250C-03BC
List Price$82.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 3/8 BSPT Ports, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
MI ITEM #04558275
MFR #AMD250C-03BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.45/each for your price

Overview

Mfr description
AMD250C-03BC
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
  • Thread: Rc, G, NPT

Specifications

  • Filter Type
    Micro Mist Separator
  • Country of Origin
    US
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/8 BSPT
  • Drain Type
    Automatic (Normally Closed)
  • Body Size
    250C
  • Thread Standard
    Rc
  • Weight
    1.54 lbs
  • Series
    AMD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text