Motion
AMD350C-N04D-T

SMC CORP OF AMERICA
AMD350C-N04D-T

Micro Mist Separator - 0.01 µm Rating, 35 cfm Air Flow Capacity, 145 psi Max, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl With Sight Glass
Mi Item #04558282
MFR #AMD350C-N04D-T
Price$127.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD350C-N04D-T

Micro Mist Separator - 0.01 µm Rating, 35 cfm Air Flow Capacity, 145 psi Max, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl With Sight Glass
Mi Item #04558282
MFR #AMD350C-N04D-T

Mfr description
AMD350C-N04D-T MICRO MIST SEPARATOR
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.05/each

Specifications

Dimensions

  • Body Size
    350C
  • Element Length
    95 mm
  • Overall Height
    275 mm
  • Overall Length
    90 mm
  • Overall Width
    90 mm
  • Port Size
    0.5000 in
  • Weight
    2.20 lbs

Details

  • Additional Details
    Optional element life indicator | ISO9573-1 air quality class: 1 | - | 2
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Life
    2 yr
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    1000 l/min
  • Fluid Comp
    Air
  • Included Options
    Element Service Indicator
  • Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    35 cfm
  • Maximum Operating Pressure
    145 psi
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Oil Removal Capacity
    0.008 ppm
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AMD
  • Standards Met
    CE,CSA,JIS,UL
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)