Motion
AMD550C-N06-JT

SMC CORP OF AMERICA
AMD550C-N06-JT

Micro Mist Separator - 0.01 µm Rating, 0.7500 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04558286
MFR #AMD550C-N06-JT
Price$315.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD550C-N06-JT

Micro Mist Separator - 0.01 µm Rating, 0.7500 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04558286
MFR #AMD550C-N06-JT

Mfr description
AMD550C-N06-JT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.55/each

Specifications

Dimensions

  • Body Size
    550C
  • Port Size
    0.7500 in
  • Weight
    4.74 lbs

Details

  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    3700 l/min
  • Included Options
    Element Service Indicator
  • Material
    Aluminum
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Series
    AMD
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)