Motion
AMF250C-N02B
Odor Removal Filter - 0.01 µm Rating, 18 cfm Air Flow Capacity, 145 psi Max, 1/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04558292
MFR #AMF250C-N02B
List Price$91.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Odor Removal Filter - 0.01 µm Rating, 18 cfm Air Flow Capacity, 145 psi Max, 1/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04558292
MFR #AMF250C-N02B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.50/each for your price

Overview

Mfr description
AMF250C-N02B ODOR REMOVAL FILTER
  • Odor removal filter
  • Modular connection is possible for AMF150C to 550C
  • Removes odor and gas ingredients in compressed air
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
  • Threads: Rc, G, NPT

Specifications

  • Filter Type
    Odor Removing
  • Country of Origin
    JP
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    18 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    1/4 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Manual
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    250C
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,JIS,UL
  • Proof Pressure
    218 psi
  • Overall Length
    84 mm
  • Overall Width
    76 mm
  • Overall Height
    167 mm
  • Thread Standard
    NPT
  • Weight
    1.32 lbs
  • Series
    AMF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text