Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Odor Removal Filter - 3/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04558295
MFR #AMF350-N06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AMF350-N06

Specifications

  • Filter Type
    Odor Removing
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/4 NPT
  • Drain Type
    Manual
  • Body Size
    350C
  • Thread Standard
    NPT
  • Weight
    1.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text