Motion
AMF650-N14
Odor Removal Filter - 0.01 µm Rating, 212 cfm Air Flow Capacity, 145 psi Max, 1.5000 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04558297
MFR #AMF650-N14
Price$395.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Odor Removal Filter - 0.01 µm Rating, 212 cfm Air Flow Capacity, 145 psi Max, 1.5000 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04558297
MFR #AMF650-N14

Mfr description
AMF650-N14 ODOR REMOVAL FILTER
  • Odor removal filter
  • Modular connection is possible for AMF150C to 550C
  • Removes odor and gas ingredients in compressed air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.00/each

Specifications

Dimensions

  • Body Size
    650
  • Overall Height
    314 mm
  • Overall Length
    160 mm
  • Overall Width
    160 mm
  • Port Size
    1.5000 in
  • Weight
    8.82 lbs

Details

  • Additional Details
    Modular connection is possible for AMF150C to 550C
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Element Material
    Activated Carbon
  • Element Type
    Activated Carbon
  • Filter Material
    Activated Carbon
  • Filter Rating
    0.01 µm
  • Filter Type
    Odor Removing
  • Flow Rate
    6000 l/min
  • Fluid Comp
    Air
  • Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Max Pressure
    1.0 MPa, 145 psi
  • Maximum Air Flow
    212 cfm
  • Maximum Flow Rate
    212 scfm, 6000 l/min
  • Maximum Operating Pressure
    145 psi
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AMF
  • Standard Cubic Feet Per Minute
    212 scfm
  • Standards Met
    CE,CSA,JIS,UL
  • Thread Standard
    NPT
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)