Motion
AMG450C-N06BC-F

SMC CORP OF AMERICA
AMG450C-N06BC-F

WATER SEPARATOR
MI ITEM #04558312
MFR #AMG450C-N06BC-F
Price$229.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMG450C-N06BC-F

WATER SEPARATOR
MI ITEM #04558312
MFR #AMG450C-N06BC-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$229.90/each

Specifications

Dimensions

  • Body Size
    450C
  • Port Size
    3/4 NPT
  • Weight
    1.4 kg

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    US
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Water Separator
  • Series
    AMG
  • Thread Standard
    NPT

Overview

Mfr description
AMG450C-N06BC-F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought