Motion
AMG450-N06D
Water Separator - 78 cfm Air Flow Capacity, 145 psi Max, 3/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #04558313
MFR #AMG450-N06D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Separator - 78 cfm Air Flow Capacity, 145 psi Max, 3/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #04558313
MFR #AMG450-N06D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AMG450-N06D

Specifications

  • Filter Type
    Water Separator
  • Maximum Air Flow
    78 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/4 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Automatic (Normally Open)
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    450C
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,UL,JIS
  • Overall Length
    106 mm
  • Overall Width
    106 mm
  • Overall Height
    259 mm
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Additional Details
    The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is available in 7 sizes with a variety of optional combinations to meet your application requirements.
  • Weight
    3.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text