Motion
AMG550C-N06B-R

SMC CORP OF AMERICA
AMG550C-N06B-R

WATER SEPARATOR
MI ITEM #04558316
MFR #AMG550C-N06B-R
List Price$214.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMG550C-N06B-R

WATER SEPARATOR
MI ITEM #04558316
MFR #AMG550C-N06B-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.50/each for your price

Overview

Mfr description
AMG550C-N06B-R
  • Water Separator w/possible modular connection
  • Water removal rate: 99%
  • Max operating pressure: 1.0MPa
  • Options: Fluororubber material, medium air pressure, drain guide, IN-OUT reversal direction, degreasing wash, white vaseline

Specifications

  • Filter Type
    Water Separator
  • Country of Origin
    US
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/4 NPT
  • Drain Type
    Manual
  • Body Size
    550C
  • Thread Standard
    NPT
  • Weight
    2.1 kg
  • Series
    AMG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought