Motion
AMG-CA850-DN
Micro Mist Separator - 145 psi, 1 MPa Max, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #04558323
MFR #AMG-CA850-DN
Price$215.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 145 psi, 1 MPa Max, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #04558323
MFR #AMG-CA850-DN

Mfr description
AMG-CA850-DN BOWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.05/each

Specifications

Dimensions

  • Body Size
    850
  • Weight
    10.78 lbs

Details

  • Additional Details
    Options: Fluororubber material | medium air pressure | drain guide | IN-OUT reversal direction | degreasing wash | white vaseline
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Micro Mist Separator
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Series
    AMG
  • Thread Standard
    NPT
  • Type
    Water Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)