Overview
Mfr description
AMH150C-02BD-R
- Micro mist separator w/prefilter
- Modular connection is possible with AMH150C to 550C
- Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
- Option include: Fluororubber material, medium air pressure (1.6MPa), drain guide, IN-OUT reversal direction, differential pressure switches, element service indicator, and degreasing wash
Specifications
- Filter TypeMicro Mist Separator
- Country of OriginUS
- Bowl OptionsMetal Bowl With Sight Glass
- Port Size1/4 BSPT
- Drain TypeAutomatic (Normally Open)
- Body Size150C
- Thread StandardRc
- SeriesAMH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data