Motion
AMH-EL650
Mist Separator Element - AMH650, 650
Mi Item #04558339
MFR #AMH-EL650
Price$216.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator Element - AMH650, 650
Mi Item #04558339
MFR #AMH-EL650

Mfr description
AMH-EL650 ELEMENT AMH650
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.81/each

Specifications

Dimensions

  • Filter Size
    650
  • Weight
    1.65 lbs

Details

  • Country of Origin
    JP
  • Filter Type
    Mist Separator
  • Series
    AMH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)