Motion
AMR5000-N04
Regulator Mist Separator - One-Piece, 1/2 NPT, 145 psi, Manual Drain
MI ITEM #04558346
MFR #AMR5000-N04
List Price$345.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - One-Piece, 1/2 NPT, 145 psi, Manual Drain
MI ITEM #04558346
MFR #AMR5000-N04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.45/each for your price

Overview

Mfr description
AMR5000-N04 MIST SEP/REG
  • Combination mist separator and regulator
  • High filtration (0.3µm)
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1
  • Threads: Rc(PT), NPT, G(PF)
  • Available with compact pressure switch

Specifications

  • Port Size
    1/2 NPT
  • Set Pressure Range
    7 to 123 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Body Size
    20
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Series/System
    AMR
  • Manufacturer Catalog
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Weight
    9.26 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text