Motion
AN900-N20
MUFFLER 2 PT
Mi Item #04558347
MFR #AN900-N20
Price$48.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MUFFLER 2 PT
Mi Item #04558347
MFR #AN900-N20

Mfr description
AN900-N20 MUFFLER 2 PT
  • Fluid: compressed air
  • Noise reduction: 25-35 dB(A) or more
  • Maximum operating pressure: 1.0MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.70/each

Specifications

Dimensions

  • Hex Size
    70 mm
  • Overall Height
    256 mm
  • Port Size
    2 NPT

Details

  • Country of Origin
    JP
  • Flow Rate
    2825.17 cfm
  • Noise Reduction
    30 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +145 psi
  • Operating Temperature Range
    +41 to +140 °F
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)