Overview
Mfr description
AR20-N01E-Z-X406 REGULATOR, MODULAR
Specifications
- Port Size1/8 NPT
- Included OptionsSquare Embedded Pressure Gauge, Name Plate, Caution Plate for Bowl, Pressure Gauge - psi, °F
- Fluid CompAir
- Body Size20
- Thread StandardNPT
- Weight0.35 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data