Overview
Mfr description
AR20-N01GH-RYZ
Specifications
- Port Size1/8 NPT
- Included OptionsRound Pressure Gauge with Limit Indicator, Set Nut for Panel Mount, Flow Direction Right to Left, Knob, Name Plate, Pressure Gauge - psi, °F
- Fluid CompAir
- Body Size20
- Thread StandardNPT
- Weight0.88 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data