Specifications
Dimensions
- Body Size20
- Port Size1/4 NPT
- Weight0.78 lbs
Details
- Fluid CompAir
- Included OptionsBracket, Round Pressure Gauge with Limit Indicator, Knob, Name Plate, Pressure Gauge - psi, °F
- Thread StandardNPT
Overview
Mfr description
AR20-N02BG-YZ REGULATOR, MODULAR