Specifications
Dimensions
- Body Size25
- Outlet Port Size3/8 in
- Overall Height53 mm
- Overall Length101 mm
- Overall Width91.5 mm
- Port Size3/8 BSPT
- Weight0.64 lbs
Details
- Fluid CompAir
- Included OptionsRound Pressure Gauge
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Max Operating Temperature140 °F
- Maximum Operating Pressure145 psi
- Maximum Set Pressure123 psi
- Min Operating Temperature23 °F
- Minimum Set Pressure7.3 psi
- Mounting TypeWithout Mounting Option
- Operating Temperature Range23 To 140 °F
- Outlet Port TypeStraight
- Port GenderFemale
- Pressure Control TypeRelief Valve
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Proof Pressure217 psi
- Series/SystemAR
- Set Pressure Range7 to 125 psi
- Standards MetASTM B117-07a, JIS Z 2371
- Thread StandardBSPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)