Motion
AR30-02-X2150

SMC CORP OF AMERICA
AR30-02-X2150

REGULATOR, MODULAR
MI ITEM #04558437
MFR #AR30-02-X2150
List Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR30-02-X2150

REGULATOR, MODULAR
MI ITEM #04558437
MFR #AR30-02-X2150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.65/each for your price

Overview

Mfr description
AR30-02-X2150 REGULATOR, MODULAR

Specifications

  • Port Size
    1/4 BSPT
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Included Options
    Standard
  • Fluid Comp
    Air
  • Body Size
    30
  • Thread Standard
    BSPT
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    AR
  • Pressure Gauge Included
    Without Pressure Gauge
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    1.25 lbs
  • Product Type
    Standard Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text