Motion
AR30P-150AS
AR30P-150AS DIAPHRAM ASSEMBLY
Mi Item #04558462
MFR #AR30P-150AS
Price$9.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR30P-150AS DIAPHRAM ASSEMBLY
Mi Item #04558462
MFR #AR30P-150AS

Mfr description
AR30P-150AS DIAPHRAM ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.25/each

Specifications

Dimensions

  • Body Size
    30
  • Weight
    13.608 g

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Without Backflow Function
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Knob Type
    Downward Knob
  • Mounting Type
    Without mounting option
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Relief Function
    Relieving
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)