Motion
AR40-03B-X425

SMC CORP OF AMERICA
AR40-03B-X425

Standard Air Regulator - BSPT 0.3750 Port
Mi Item #04558468
MFR #AR40-03B-X425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR40-03B-X425

Standard Air Regulator - BSPT 0.3750 Port
Mi Item #04558468
MFR #AR40-03B-X425

Mfr description
AR40-03B-X425 REGULATOR, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Outlet Port Size
    3/8 in
  • Port Size
    3/8 BSPT
  • Weight
    2.31 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Bracket
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    With Bracket
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)