Overview
Mfr description
AR40K-F03G
Specifications
- Port Size3/8 BSPP
- Set Pressure Range7 to 125 psi
- Maximum Set Pressure123 psi
- Pressure Control TypeRelief Valve
- Knob TypeDownward Knob
- Included OptionsBackflow Function, Round Pressure Gauge
- Operating Temperature Range23 To 140 °F
- Fluid CompAir
- Standards MetASTM B117-07a, JIS Z 2371
- Proof Pressure217 psi
- Overall Length128 mm
- Overall Width108 mm
- Overall Height70 mm
- Max Operating Temperature140 °F
- Minimum Set Pressure7.3 psi
- Body Size40
- Thread StandardBSPP
- Maximum Operating Pressure145 psi
- Port GenderFemale
- Inlet Port TypeStraight
- Min Operating Temperature23 °F
- Series/SystemAR
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWithout Mounting Option
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Weight1.31 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data