Overview
Mfr description
AR40K-N03EH-YZ
Specifications
- Port Size3/8 NPT
- Set Pressure Range7 to 125 psi
- Knob TypeUpward Knob
- Included OptionsBackflow Function, Knob, Name Plate, Pressure Gauge - psi, °F, Set Nut for Panel Mount, Square Embedded Pressure Gauge
- Fluid CompAir
- Body Size40
- Thread StandardNPT
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedSquare Embedded Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWith Set Nut (For Panel Mount)
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data