Overview
Mfr description
AR40-N03-RZ
Specifications
- Port Size3/8 NPT
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Included OptionsFlow Direction Right to Left, Name Plate, Pressure Gauge - psi, °F, Standard
- Fluid CompAir
- Body Size40
- Thread StandardNPT
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedWithout Pressure Gauge
- Mounting TypeWithout Mounting Option
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Weight1.32 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data