Overview
Mfr description
AR40-N04E-NZ
Specifications
- Port Size1/2 NPT
- Set Pressure Range7 to 125 psi
- Maximum Set Pressure123 psi
- Pressure Control TypeNon-Relief Valve
- Knob TypeDownward Knob
- Included OptionsName Plate, Pressure Gauge - psi, °F, Square Pressure Gauge
- Operating Temperature Range23 To 140 °F
- Fluid CompAir
- Standards MetASTM B117-07a, JIS Z 2371
- Proof Pressure217 psi
- Overall Length128 mm
- Overall Width69 mm
- Overall Height70 mm
- Max Operating Temperature140 °F
- Minimum Set Pressure7.3 psi
- Body Size40
- Thread StandardNPT
- Maximum Operating Pressure145 psi
- Port GenderFemale
- Inlet Port TypeStraight
- Min Operating Temperature23 °F
- Series/SystemAR
- Pressure Gauge IncludedSquare Embedded Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWithout Mounting Option
- Outlet Port Size1/2 in
- Outlet Port TypeStraight
- Weight1.21 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data