Specifications
Dimensions
- Body Size50
- Outlet Port Size3/4 in
- Overall Height90 mm
- Overall Length169 mm
- Overall Width87 mm
- Port Size3/4 NPT
- Weight3.39 lbs
Details
- Fluid CompAir
- Included OptionsCheck Valve, Name Plate, Pressure Gauge - psi, °F
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Max Operating Temperature140 °F
- Maximum Air Flow283 scfm
- Maximum Operating Pressure145 psi
- Maximum Set Pressure29 psi
- Min Operating Temperature23 °F
- Minimum Set Pressure2.9 psi
- Mounting TypeWithout Mounting Option
- Operating Temperature Range23 To 140 °F
- Outlet Port TypeStraight
- Port GenderFemale
- Pressure Control TypeRelief Valve
- Pressure Gauge IncludedWithout Pressure Gauge
- Proof Pressure217 psi
- Series/SystemAR
- Set Pressure Range3 to 30 psi
- Standards MetASTM B117-07a, JIS Z 2371
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)