Overview
Mfr description
AR50-N06BG-RZ
Specifications
- Port Size3/4 NPT
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Included OptionsBracket, Caution Plate for Bowl, Flow Direction Right to Left, Name Plate, Pressure Gauge - psi, °F, Round Pressure Gauge with Limit Indicator
- Fluid CompAir
- Body Size50
- Thread StandardNPT
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWith Bracket
- Outlet Port Size3/4 in
- Outlet Port TypeStraight
- Weight3.34 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data