Overview
Mfr description
AR50-N06G-1Z
Specifications
- Maximum Air Flow283 scfm
- Port Size3/4 NPT
- Set Pressure Range3 to 30 psi
- Maximum Set Pressure29 psi
- Pressure Control TypeRelief Valve
- Knob TypeDownward Knob
- Included OptionsName Plate, Pressure Gauge - psi, °F, Round Pressure Gauge
- Operating Temperature Range23 To 140 °F
- Fluid CompAir
- Standards MetASTM B117-07a, JIS Z 2371
- Proof Pressure217 psi
- Overall Length169 mm
- Overall Width127.5 mm
- Overall Height90 mm
- Max Operating Temperature140 °F
- Minimum Set Pressure2.9 psi
- Body Size50
- Thread StandardNPT
- Maximum Operating Pressure145 psi
- Port GenderFemale
- Inlet Port TypeStraight
- Min Operating Temperature23 °F
- Series/SystemAR
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWithout Mounting Option
- Outlet Port Size3/4 in
- Outlet Port TypeStraight
- Weight2.87 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data