Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPP 0.2500 Port
MI ITEM #04558537
MFR #ARG20-F02G4H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ARG20-F02G4H REGULATOR, GAUGE-HANDLE

Specifications

  • Port Size
    1/4 BSPP
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Included Options
    With Set Nut for Panel Mounts
  • Fluid Comp
    Air
  • Body Size
    20
  • Thread Standard
    BSPP
  • Pressure Gauge Angle
    270 °
  • Inlet Port Type
    Straight
  • Series/System
    ARG
  • Pressure Gauge Included
    With Pressure Gauge 270 Degree Mounting Angle
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    0.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text