Overview
Mfr description
ARG20-N02BG1-1Z REGULATOR, GAUGE-HANDLE
Specifications
- Port Size1/4 NPT
- Set Pressure Range3 to 29 psi
- Maximum Set Pressure29 psi
- Knob TypeDownward Knob
- Included OptionsBracket, Name Plate, Pressure Gauge - psi, °F
- Fluid CompAir
- Body Size20
- Thread StandardNPT
- Pressure Gauge Angle0 °
- Inlet Port TypeStraight
- Series/SystemARG
- Pressure Gauge IncludedWith Pressure Gauge 0 Degree Mounting Angle
- Mounting TypeWith Bracket
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Weight2.33 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data