Motion
ARG20P-030
Standard Air Regulator - BSPT 0.3750 Port
Mi Item #04558547
MFR #ARG20P-030
Price$0.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.3750 Port
Mi Item #04558547
MFR #ARG20P-030

Mfr description
ARG20P-030 REGULATOR CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.97/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    3/8 BSPT
  • Weight
    0.02 lbs

Details

  • Country of Origin
    JP
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)