Overview
Mfr description
ARG30-03G3H REGULATOR, GAUGE-HANDLE
Specifications
- Port Size3/8 BSPT
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Included OptionsWith Set Nut for Panel Mounts
- Fluid CompAir
- Body Size30
- Thread StandardBSPT
- Pressure Gauge Angle180 °
- Inlet Port TypeStraight
- Series/SystemARG
- Pressure Gauge IncludedWith Pressure Gauge 180 Degree Mounting Angle
- Mounting TypeWith Set Nut (For Panel Mount)
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Weight1.23 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data