Specifications
Dimensions
- Body Size30
- Outlet Port Size1/4 in
- Port Size1/4 NPT
- Weight1.47 lbs
Details
- Fluid CompAir
- Included OptionsBracket, Name Plate, Pressure Gauge - psi, °F
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWith Bracket
- Outlet Port TypeStraight
- Pressure Gauge Angle90 °
- Pressure Gauge IncludedWith Pressure Gauge 90 Degree Mounting Angle
- Series/SystemARG
- Set Pressure Range7 to 125 psi
- Thread StandardNPT
Overview
Mfr description
ARG30-N02BG2-Z REGULATOR, GAUGE-HANDLE