Overview
Mfr description
ARG40P-260S SET NUT, PANEL MOUNT
Specifications
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Body Size40
- Series/SystemARG
- Mounting TypeWithout Mounting Option
- Weight0.03 lbs
- Product TypeStandard Air Regulators
- Pressure UnitProduct Label and Pressure Gauge in SI Units: MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data