Motion
ARJ310F-01-04

SMC CORP OF AMERICA
ARJ310F-01-04

Miniature Air Regulator - R | RC Inlet Thread, Push in Connector Outlet Thread, 15 to 100 psi
Mi Item #04558561
MFR #ARJ310F-01-04
Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ310F-01-04

Miniature Air Regulator - R | RC Inlet Thread, Push in Connector Outlet Thread, 15 to 100 psi
Mi Item #04558561
MFR #ARJ310F-01-04

Mfr description
ARJ310F-01-04 REGULATOR, MINIATURE
  • Miniature regulator, ARJ310
  • Compact and lightweight (70g)
  • Allows smaller mounting pitch (18.3mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.90/each

Specifications

Dimensions

  • Body Size
    3
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Tube Size
    4 mm
  • Weight
    0.15 lbs

Details

  • Backflow Function
    Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    F (One-Touch Fitting)
  • Inlet Port Type
    Threaded
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    101.5 psi
  • Outlet Port Thread Type
    Push in Connector
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    No
  • Proof Pressure
    174 psi
  • Relief Function
    Relieving
  • Series/System
    ARJ310
  • Set Pressure Range
    15 to 100 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)