Motion
ARJ310F-N01BG-07-S

SMC CORP OF AMERICA
ARJ310F-N01BG-07-S

Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/8 in, NPT Outlet Thread, Straight, 15 to 100 psi
MI ITEM #04558562
MFR #ARJ310F-N01BG-07-S
List Price$36.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ310F-N01BG-07-S

Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/8 in, NPT Outlet Thread, Straight, 15 to 100 psi
MI ITEM #04558562
MFR #ARJ310F-N01BG-07-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.50/each for your price

Overview

Mfr description
ARJ310F-N01BG-07-S REGULATOR, MINIATURE
  • Miniature regulator, ARJ310
  • Compact and lightweight (70g)
  • Allows smaller mounting pitch (18.3mm)
  • Accommodates two types of threads
  • One-touch fitting available

Specifications

  • Set Pressure Range
    15 to 100 psi
  • Maximum Set Pressure
    29 psi
  • Maximum Operating Pressure
    116 psi
  • Included Options
    Mounting Bracket, Pressure Gauge
  • Proof Pressure
    174 psi
  • Outlet Port Size
    1/8 in
  • Body Size
    3
  • Tube Size
    1/4 in
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Series/System
    ARJ310
  • Weight
    0.21 lbs
  • Product Type
    Miniature Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text