Motion
ARM11A1-S53-Z

SMC CORP OF AMERICA
ARM11A1-S53-Z

Compact Manifold Regulator - 3/8 in Inlet Port, Tubing Inlet Thread, Straight, 3/8 in Outlet Port, Tubing Outlet Thread, Straight
Mi Item #04558569
MFR #ARM11A1-S53-Z
Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11A1-S53-Z

Compact Manifold Regulator - 3/8 in Inlet Port, Tubing Inlet Thread, Straight, 3/8 in Outlet Port, Tubing Outlet Thread, Straight
Mi Item #04558569
MFR #ARM11A1-S53-Z

Mfr description
ARM11A1-S53-Z SUPPLY BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.00/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    60 g

Details

  • Accessories
    Pressure Switch Lead Wire Length: 0.5 m
  • Included Options
    Name Plate, Gauge & Pressure Switch with Unit Switching Function PSI
  • Inlet Port Position
    Bottom
  • Inlet Port Type
    Straight
  • Knob Type
    Top
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Position
    Bottom
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Unit
    Display Unit For Product Name Plate: PSI
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Supply Type
    Centralized Supply
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)