Motion
ARM2000-5A1-N01G

SMC CORP OF AMERICA
ARM2000-5A1-N01G

Manifold Mount Air Regulator - Centralized Supply
MI ITEM #04558591
MFR #ARM2000-5A1-N01G
List Price$303.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-5A1-N01G

Manifold Mount Air Regulator - Centralized Supply
MI ITEM #04558591
MFR #ARM2000-5A1-N01G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$303.55/each for your price

Overview

Mfr description
ARM2000-5A1-N01G

Specifications

  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Maximum Set Pressure
    101.5 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Size
    1/8 in
  • Body Size
    2000
  • Inlet Port Size
    1/8 in
  • Thread Standard
    NPT
  • Series/System
    ARM1000/2000
  • Weight
    4.19 lbs
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text