Motion
ARM5BB-358-AZ

SMC CORP OF AMERICA
ARM5BB-358-AZ

Manifold Mount Air Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 1.5 to 100 psi
Mi Item #04558594
MFR #ARM5BB-358-AZ
Price$132.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM5BB-358-AZ

Manifold Mount Air Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 1.5 to 100 psi
Mi Item #04558594
MFR #ARM5BB-358-AZ

Mfr description
ARM5BB-358-AZ MFLD REGULATOR
  • Compact regulator with 14mm mounting pitch.
  • Mount pressure gauge (ø14mm).
  • Allow to select one-touch fitting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.40/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    99 g

Details

  • Air Flow
    10.59 scfm, 300 lpm
  • Digital Pressure Switch
    No
  • Included Options
    Rail Mount, Pressure Gauge, Left Side
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    300 lpm, 10.59 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    DIN Rail Mount
  • Number Of Stations  
    3 Stations
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    With Pressure Gauge
  • Pressure Unit
    Display Unit For Product Name Plate and Pressure Guage: PSI
  • Series/System
    ARM5
  • Set Pressure Range
    1.5 to 100 psi
  • Supply Type
    Individual Supply
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)