Motion
AS1211F-M5-04T

SMC CORP OF AMERICA
AS1211F-M5-04T

AS Flow Control w/ M3, M5 standard Body Size
MI ITEM #04558638
MFR #AS1211F-M5-04T
Your Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1211F-M5-04T

AS Flow Control w/ M3, M5 standard Body Size
MI ITEM #04558638
MFR #AS1211F-M5-04T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.63/each(List $6.80)

Overview

Mfr description
AS1211F-M5-04T SPEED CONTROLLER, ONE
  • Tamper proof speed controller with one-touch fittings
  • Flow rate can be adjusted with a special tool
  • Extra protection against inadvertent operation
  • Elbow or universal style
  • Meter-in or meter-out control
  • Body sizes: M5, 1/8, 1/4, 3/8, 1/2
  • Various port and tube O.D. sizes in both inch and metric

Specifications

  • Piping Type
    Elbow
  • Metering
    Meter In
  • Thread Standard
    ISO
  • Tube Size
    4 (OD) mm
  • Operating Medium
    Air
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Output Port Type
    M5 x 0.8 Female ISO Threaded
  • Body Material
    Brass, PBT
  • Overall Width
    9.6 mm
  • Overall Height
    31 mm
  • Flow Coefficient Cv Flow Factor Kv
    1.5 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    22.1 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Body Size
    M3, M5 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text