Motion
AS1211FM-M5-04

SMC CORP OF AMERICA
AS1211FM-M5-04

AS Flow Control w/ M3, M5 standard Body Size
MI ITEM #04558641
MFR #AS1211FM-M5-04
List Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1211FM-M5-04

AS Flow Control w/ M3, M5 standard Body Size
MI ITEM #04558641
MFR #AS1211FM-M5-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.05/each for your price

Overview

Mfr description
AS1211FM-M5-04 SPEED CONTROLLER, ONE
  • Speed controller for low speed operation with one-touch fittings
  • Resin body
  • Body sizes: M5, 1/8, 1/4
  • Elbow style or universal style
  • Meter in or meter out control
  • Port sizes: M5, U10/32, 1/8, 1/4
  • Tube sizes O.D. (mm): 3.2, 4, 6, 8, 10

Specifications

  • Piping Type
    Elbow
  • Metering
    Meter In
  • Thread Standard
    ISO
  • Tube Size
    4 (OD) mm
  • Operating Medium
    Air
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Output Port Type
    M5 x 0.8 Female ISO Threaded
  • Body Material
    Brass, PBT
  • Overall Width
    9.6 mm
  • Overall Height
    22.1 mm
  • Flow Coefficient Cv Flow Factor Kv
    1.5 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    28.6 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Body Size
    M3, M5 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text