Motion
AS1211FPG-M5-04

SMC CORP OF AMERICA
AS1211FPG-M5-04

SPEED CONTROLLER
Mi Item #04558643
MFR #AS1211FPG-M5-04
Price$36.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1211FPG-M5-04

SPEED CONTROLLER
Mi Item #04558643
MFR #AS1211FPG-M5-04

Mfr description
AS1211FPG-M5-04
  • Speed controller for clean room
  • Brass or stainless steel available
  • 4 body sizes available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.40/each

Specifications

Dimensions

  • Male Thread Size
    M5 x 0.8
  • Tube Outside Diameter
    0.1570 in, 4 mm
  • Tube Size
    4 mm

Details

  • Actuation
    Manual
  • Applicable Series
    AS1000
  • Input Port Gender
    Male
  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Thread Type
    ISO Metric
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)