Motion
AS2311FM-01-06S

SMC CORP OF AMERICA
AS2311FM-01-06S

AS2311FM-01-06S SPEED CONTROLLER, ONE
MI ITEM #04558718
MFR #AS2311FM-01-06S
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2311FM-01-06S

AS2311FM-01-06S SPEED CONTROLLER, ONE
MI ITEM #04558718
MFR #AS2311FM-01-06S

Mfr description
AS2311FM-01-06S SPEED CONTROLLER, ONE
  • Speed controller for low speed operation with one-touch fittings
  • Resin body
  • Body sizes: M5, 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    1/8
  • Output Port Size
    6 mm
  • Tube Outside Diameter
    0.2362 in, 6 mm
  • Tube Size
    6 mm

Details

  • Actuation
    Manual
  • Input Port Gender
    Male
  • Material
    Resin
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    One-touch Fitting
  • Proof Pressure
    1.5 MPa
  • Seal Material
    Sealant
  • Standards Met
    RoHS
  • Thread Standard
    BSPT
  • Thread Type
    R
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)