Motion
AS3200-03-SD
AS3200-03-SD SPEED CONTROLLER, ONE TOUCH
Mi Item #04558728
MFR #AS3200-03-SD
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS3200-03-SD SPEED CONTROLLER, ONE TOUCH
Mi Item #04558728
MFR #AS3200-03-SD

Mfr description
AS3200-03-SD SPEED CONTROLLER, ONE TOUCH
  • Flow rate can be adjusted with a flat head screwdriver
  • Prevents inadvertent manual operation
  • Meter-out and meter-in types can be visually distinguishedby the flow direction symbol on the metal body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.45/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Male Thread Size
    0.3750 in
  • Output Port Size
    3/8 in
  • Tube Outside Diameter
    0.1563 in, 3.96 mm
  • Tube Size
    5/32 in

Details

  • Actuation
    Flat Head Screwdriver
  • Input Port Gender
    Female
  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Male
  • Piping Type
    Inline
  • Port Connection Type
    Threaded
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    BSPT
  • Thread Type
    R(PT), Rc(PT)
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)