Motion
AS800-N12
AS Flow Control w/ 1+1/4 Basis Body Size
Mi Item #04558800
MFR #AS800-N12
Price$157.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ 1+1/4 Basis Body Size
Mi Item #04558800
MFR #AS800-N12

Mfr description
AS800-N12 SPEED CONTROLLER, ONE TOUCH
  • Large flow in-line style
  • Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.40/each

Specifications

Dimensions

  • Body Size
    1+1/4 Basis
  • Output Port Type
    1-1/4 Female NPT Threaded in
  • Overall Height
    204 mm
  • Overall Length
    120 mm
  • Overall Width
    80 mm
  • Port Size
    1-1/4

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    540 (Free Flow) mm², 586 (Controlled Flow) mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.05 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Inline
  • Port Connection Type
    Threaded
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)